Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB1798564

MPN #: 824230019999

SCILOGEX MX-RD-E Analog Tube Rotator, 100-220V, 50/60Hz

Product Description
The MX-RD-E provides a gentle but effective mixing of biological samples in 1.5ml to 50ml micro tubes, used in a variety of applications including immune precipitations, prevention of blood coagulation, latex diagnostics, etc.

Features:
  • Compact bench saving design
  • Circular rotating action, gives gentle but effective mixing
  • Adjustable speed range of 0 to 80rpm
  • Comes with disk and 12ea 1.5/15/50ml centrifuge tube clamps
  • Can be used in cold rooms or incubators
  • 2 Year Limited Warranty
PRICE
$450.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth12 in
Height12 in
Weight6 lbs

Product Details

Operating Temperature Range5 - 40°C °C
Permissible RH80 Percent
ColorBlue
Tilt Angle90°
Speed Range0-80 RPM
Motor TypeBrushless
Voltage100-220 V
MaterialABS/Aluminum
DescriptionMX-RD-E Analog Tube Rotator
Package Quantity1
Manufacturers Part Number824230019999
BrandScilogex
Frequency50/60 Hz

Warranty

Warranty2 yr