Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087873

MPN #: GCM-24-5ML

Rotor For Use With Gcm-24 Series 15000Rpm Max, 12-Place For 5mL Polypropylene*

Product Description
Globe Scientifics GCM-R-24 Refrigerated Microcentrifuge is based on the solid foundation of the GCM-24 and adds refrigerated control for your critical temperature sensitive samples. Suitable for various applications, including molecular biology, chemistry, and more, the GCM-R-24 has an intuitive button and knob interface for quick programming, a high strength 24-place aluminum alloy rotor with a biosafety aerosol containment lid (all of which can be fully autoclaved), a powerful yet quiet compressor for fast, accurate temperature control and much more. The GCM-R-24 can cool its rotor chamber and samples down to 4°C within just seven (7) minutes of operation - even at maximum speed and capacity.

Features
  • Pre-cooling ensures optimal protection of the sample before operation
  • Guaranteed 4°C cooling of both chamber and samples within only 7 minutes - even at maximum speed and capacity utilization
  • Audible alert function
  • Dual lid lock function ensures samples are kept at temperature even after centrifugation
  • Intermittent temperature control mode, CFC-free refrigerant and low carbon life rotor capacity
  • Fully autoclavable aluminum rotor with aerosol lid included as standard
  • Optional rotors available
  • Quiet operation (noise level < 54dB)
  • Maintenance free brushless DC motor
  • Advanced Features
  • Speed / RCF switch
  • Quick spin function
  • Audible alert function
  • Safety Features
  • Dual door safety interlock
  • Over-temperature detection
  • Excessive speed detection
  • Automatic internal diagnostics
PRICE
$355.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGCM-24-5ML
SterileNon-Sterile
Package Quantity1
BrandGlobe Scientific