Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087882

MPN #: GCC-ADP

Rotor Sleeves And Risers For Gcc Series, Converts Cavities For 5mL, 7mL & 10mL, 24/Pack

Product Description
Building on the solid platform of Globe Scientifics standard clinical centrifuge, the GCC-E adds an enhanced user interface with its easy to read backlit LCD display, high accuracy and automated self-diagnosis on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve (12) position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes. All adapters are included. Programming allows for setting by either speed or G-force. A quick spin function enables easy spin downs when a timed program isnt necessary. The added safety of an electric locked lid ensures users dont open the lid to soon after protocol is completed.

Features
  • Simple programming for ease of use
  • Intuitive menus with highly legible LCD display
  • Rotor speed can be set by RPM or G-force
  • Maintenance free motor
  • Quick spin function (pulse button)
  • Electronic locking safety lid with automatic release
  • Automatic self-diagnostics on startup (shows accumulative run time and retains last set parameters)
  • Quick acceleration and deceleration
  • All adaptor sleeves and risers included
  • Audible alert function
  • Speed / RCF set point
  • Pulse function
  • Audible alert function
  • Door interlock
  • Excessive speed detection
  • Automatic self-diagnosis
PRICE
$66.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGCC-ADP
SterileNon-Sterile
Package Quantity24
BrandGlobe Scientific