Benchmark Scientific Rotor, Hematocrit for Z216 Series, 24 x capillary
Write a Review
|
Questions & Answers (0)
Product Description
Rotor, hematocrit, 24 x capillary (12,000 rpm/ 14,970 xg)
PRICE
$854.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Type | Centrifuge Accessories |
| Max Speed | 12000 rpm |
| Package Quantity | 1 |
| Description | 24 x Hematocrit rotor for Z216 series |
| Manufacturers Part Number | Z216-24HEM |
| For Use With | Z216 Series |
| Brand | Benchmark Scientific |