Buckets, for use, GCC-MP-SWING Rotor, 4 each for 16 x 10mL, 12mL and 15mL tubes (4 tubes per bucket)
Write a Review
|
Questions & Answers (0)
Product Description
For separations and spin downs from 0.2mL to 100mL and microplates, choose the GCC-MP. The Globe Scientific GCC-MP Multi-Purpose Clinical Centrifuge is a large capacity centrifuge that can be used in a variety of clinical lab applications. With a wide selection of fixed rotors as well as a swingout rotor and buckets, the GCC-MP is compatible with virtually any tube typically found in the clinical lab environment and can be customized to your specific applications and methods. Safety features include door interlock, overspeed detection, over temperature detection and imbalance protection. Operation can be timed or momentary (pulse) and set by speed or G-force. Automatic rotor detection is also included.
PRICE
$339.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | GCC-MP-SWING-15ML16 |
| Sterile | Non-Sterile |
| Package Quantity | 4 |
| Brand | Globe Scientific |