Concrete Waste Receptacle W/Brown Plastic Push Door Top - 26" Dia x 44" Gray/Tan
Write a Review
|
Questions & Answers (0)
Product Description
Concrete waste receptacle. Gray/Tan exposed aggregate with brown plastic push door top. 42 gallon capacity. Measures 26" Dia. X 44".
PRICE
$1,299.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 44 in |
| Diameter | 26 in |
Product Details
| Type | Decorative Trash Can |
| Color | Tan |
| Lid Color Family | Brown |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Swing Door Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1170E23F-4 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Wausau Tile |