Chicago Pneumatic Round Air Hammer, 2-11/16 Stroke, 1800 BPM, 12 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Take advantage of this heavy-duty pistol hammer, designed for general maintenance and body shop applications. This model belongs to the CP717 series which is composed of 2 models: the tool itself and the kit
PRICE
$995.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Weight | 5 lbs |
| Stroke Length | 2-11/16 in |
| Bore | 3/4 in |
| Stroke | 2-11/16 in |
Product Details
| Blows per Minute | 1800 BPM |
| Type | Round Pneumatic Hammer |
| CFM | 12 CFM |
| Pressure | 90 psi |
| Description | Round Air Hammer |
| Manufacturers Part Number | T020120 |
| PSI | 90 psi |
| BPM | 1800 |
| Average CFM | 12 |
| Brand | Chicago Pneumatic |