Correll 60" Round Restaurant Table, Black
Write a Review
|
Questions & Answers (0)
Product Description
Waterproof, 1-1/4" thick High-Pressure Laminate Top resists Scratches, Wear, and Burns. Black Steel Column and Cast Iron Base with Leveling Glides.
PRICE
$669.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Top Color Family | Black |
| Description | Restaurant Table |
| Frame Material | Cast Iron |
| Leg Type | Pedestal |
| Manufacturers Part Number | BCT60R-07 |
| Shape | Round |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets BIFMA Standards |