Karcher Round Brass Brush Set, 3 Nozzles - Hard Bristles for Karcher SGV 6/5 - 2.863-008.0 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Round Brass Brush (hard bristles) Set, 3 Nozzles - For Karcher SGV 6/5 1.092-003.0
PRICE
$66.00 Sold in packages of 3 / $22.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Color | Black |
| For Use With | B2320140 |
| Style | Hard Bristles |
| Material | Plastic |
| Description | Round Brass Brush Set with Hard Bristles |
| Package Quantity | 3 |
| Manufacturers Part Number | 2.863-008.0 |
| Brand | Karcher |
| Bristle Material | Brass |
Warranty
| Warranty | 3 yr |