Round Ceiling Diffuser
Overlapping rings stepped-down for efficient, draft-free diffusion.Outer ring design resists ceiling smudging.
Round Ceiling Diffuser
Overlapping rings stepped-down for efficient, draft-free diffusion.Outer ring design resists ceiling smudging.
Weights & Dimensions
| Width | 9-15/16 in |
| Height | 1-1/16 in |
| Weight | 0.7 lbs |
| Duct Size | 6 in |
| Free Area | 22 ft³ |
| Diameter | 8-1/2 in |
Product Details
| Diffuser Style | Round |
| Type | Ceiling Diffuser |
| Color | White |
| Material | Steel |
| Description | Round Ceiling Diffuser |
| Manufacturers Part Number | 1500W6 |
| Brand | AmeriFlow |