Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166805

MPN #: 49161-SU

Sunlite® Round Flush Mount Ceiling Light Fixture, 20W, 1100 Lumens, 13" Dia., Brushed Nickel

Product Description
Upgrade your interior lighting with Sunlite® 13-Inch LED Flush Mount Fabric Single Drum Light Fixture.

Features:
  • Classic Design - This fixture's frosted acrylic round diffuser offers ideal lighting distribution while still drawing attention to the sleek lines of the brushed nickel mount and centerpiece. Its steel material as the body and blending them with textured fabrics are standard features of this fashionable interior design, frequently coupled with stimulating but not flashy colors. Almost any type of home can benefit from using components of this interior design
  • Color Selectable - These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences
  • Easy Installation - Designed to be installed with the mounting plate. All it takes is a simple screwdriver to mount the fixture. Twist the center decorative nut to mount the diffuser (installation steps will be included)
  • Dimmable - The lighting output can be changed when connected to an LED-compatible dimmer switch allowing it to adapt to any lighting to suit the mood
  • ETL Listed - ETL Listed for wet location installation. Ideal for Office, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included. Fixture Dimension 13"L x 13"W x 5"H
  • 3 Year Manufacturer's Warranty


PRICE
$81.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height5 in
Weight4 lbs
Diameter13 in
Number of LED Bulbs1 lbs

Product Details

TypeFlush Mount Light Fixture
Color Temperature3000, 4000, 5000 K
ColorWhite
CRI80
Mounting LocationSurface Mount
Wattage20 W
Voltage120 V
MaterialSteel/Plastic
Package Quantity1
Manufacturers Part Number49161-SU
Lumens1100
ShapeRound
BrandSunlite

Warranty

Warranty3 yr