Sunlite® Cylindrical Flush Mount Ceiling Light Fixture, 60W, 5" Dia., Black, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
The 7-inch Downlight cylindrical ceiling flush mount is a subtle and elegant addition to indoor spaces, offering modest lighting with its low-profile design. This minimal spotlight not only complements existing fixtures but also accentuates them with its geometric aesthetics. Though simplistic in appearance, its geometric design makes it a stylish modern-day lighting essential, suitable for hallways, bedrooms, and living rooms. Dimensions: 5"L x 5"W x 7"H. 3 Year Manufacturer's Warranty
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 7 in |
| Weight | 3 lbs |
| Diameter | 5 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | Flush Mount Light Fixture |
| Lamp Included | No |
| Color | Black |
| Mounting Location | Surface Mount |
| Wattage | 60 W |
| Voltage | 120 V |
| Material | Aluminum |
| Package Quantity | 3 |
| Manufacturers Part Number | 41918-NS |
| Base Type | E26 |
| Shape | Cylindrical |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |