Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166722

MPN #: 45064-SU

Sunlite® Straight Track Light Fixture, 50W, K, 120V, 54"L, Brushed Nickel

Product Description
Sunlite® 54" Straight Track Light Fixture is a great way to add a touch of class to your home or business.

Features:
  • Durable Design - The track is made from steel, which makes it durable and long lasting. Its brushed nickel finish gives a stylish touch to your space
  • Use Halogen Or LED GU10 Bulbs - Use with 120 Volt halogen bulbs (50 watts max) or use with LED GU10 based bulbs for an energy efficient lighting solution. (Bulbs not included)
  • Six Light Fixture - Each of the six heads has a maximum wattage of 50 watts, providing ample illumination while consuming less energy than traditional incandescent or fluorescent lights. The heads are adjustable in height, allowing you to direct light where needed most and can be dimmed when used with halogen or dimmable LED bulbs
  • Variety Of Uses - With its durable construction and versatile design, this fixture is suitable for residential and commercial use. It is an excellent choice for illuminating many spaces, from living areas, bedrooms, entryways, kitchens, dining areas, and offices
  • Safety And Quality - The fixture is designed to meet stringent safety standards, ensuring that it is safe for use in any environment. This track light fixture is perfect for any residential or commercial space


PRICE
$81.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width5 in
Height5-1/2 in

Product Details

TypeStraight Track Light Fixture
Lamp IncludedNo
ColorGray
Mounting LocationCeiling
Wattage50 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part Number45064-SU
Base TypeGU10
BrandSunlite

Warranty

Warranty2 yr