Satco 90-1552 Round Halogen Socket GU10 w/Mounting Holes
Write a Review
|
Questions & Answers (0)
Product Description
8-in. SF-1 200-#176;C Leads. 1000W-250V
PRICE
$3.63
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 1000 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 90-1552 |
| Leads | 8" SF-1 200°C Leads |
| Base Type | GU10 |
| Brand | Satco |