G4-GX5.3-GY6.35 Base. SF-1 200-#176;C Leads. 750W-250V
Satco 80-2044 Round Halogen Socket w/24-in. Leads
|
Questions & Answers (0)
Product Description
PRICE
$6.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 75 W |
| Voltage | 250 V |
| Color | Silver |
| Terminal | Lead |
| Manufacturers Part Number | 80-2044 |
| Leads | SF-1 200°C Leads |
| Base Type | G4-GX5.3-GY6.35 |
| Brand | Satco |