GEM® T-Pins, 2" Length, 9/16" Width Head, Silver, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
T-Pins with 9/16" wide heads are a great solution for posting items to cork, fabric, wood and other surfaces. Each features a smooth T-bar head and sharp point and is made from high quality steel with a nickel-plated finish for rust-resistance. T-Pin easily penetrates the toughest surfaces without bending. Excellent for holding papers to panel fabric.
PRICE
$5.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 9/16 in |
Product Details
| Material | Steel |
| Package Quantity | 100/Pack |
| Description | T-Pin |
| Color | Silver |
| Manufacturers Part Number | GEM85T |
| Brand | GEM |