Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marlin Steel

Model # :WBB2298981

MPN #: 00-00363233-31

Marlin Steel Round Mesh Basket 3-3/16"Dia. x 12"H - Stainless Steel - Price Each for Qty 1-4

Product Description
Small stainless steel parts washing basket with latch on lid. 100% USA Made

PRICE
$355.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/16 in
Width3-3/16 in
Height12 in
Inside Length3-3/16 in
Inside Width3-3/16 in
Inside Height12 in
Weight1 lbs
Inside Diameter3-3/16 in
Thickness0.013 in
Diameter3-3/16 in

Product Details

Assembly RequiredNo
TypeRound Mesh Basket
Min Purchase Quantity1
ColorGray
StyleWith Lid
MaterialStainless Steel Mesh
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number00-00363233-31
Stack and/or NestStack
BrandMarlin Steel

Warranty

Warranty1 yr