Marlin Steel Basket w/ Lid Electropolished Stainless Steel 14 x 10 x 6-5/8, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Rugged U.S.A.-made material handling basket. Can be used as a washing basket and ultrasonic cleaning basket. Four Mesh Openings per linear inch. Features a lid to hold parts securely inside during wash cycles. Industry standard.
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6-5/8 in |
| Inside Length | 14 in |
| Inside Width | 10 in |
| Inside Height | 6 in |
| Weight | 11.3 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Lid |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 304002-31 |
| Brand | Marlin Steel |
Warranty
| Warranty | 90 days |