Marlin Steel Round Mesh Basket 3-3/16"Dia. x 12"H - Stainless Steel - Price Each for Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Small stainless steel parts washing basket with latch on lid. 100% USA Made
PRICE
$355.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 in |
| Width | 3-3/16 in |
| Height | 12 in |
| Inside Length | 3-3/16 in |
| Inside Width | 3-3/16 in |
| Inside Height | 12 in |
| Weight | 1 lbs |
| Inside Diameter | 3-3/16 in |
| Thickness | 0.013 in |
| Diameter | 3-3/16 in |
Product Details
| Type | Round Mesh Basket |
| Min Purchase Quantity | 5 |
| Color | Gray |
| Style | With Lid |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00363233-31-5 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |