18"X18"x9" Electropolished Stainless Steel BASKET, .25" mesh. Material handling basket ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more
Marlin Steel Stainless Mesh Baskets 18x18x9, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 21 in |
| Inside Height | 9 in |
| Weight | 8 lbs |
| Inside Diameter | 18 in |
| Thickness | 0.063 in |
| Diameter | 18 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00007001-31 |
| Brand | Marlin Steel |