Global Industrial
Model # :WB240772
Global Industrial Curbside Recycling Bin, 18 Gallon, Blue
|
Questions & Answers (0)
Product Description
Curbside recycling bins offer high nesting ratios for low cost shipping. Durable impact resistant plastic recycling containers are made using 35% recycled content. Recycling totes include easy grip handles and recycling decals on 2 sides. Recycling storage containers nest when empty and allow cross stacking. Outdoor recycle bins base includes impact feet.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 16 in |
| Height | 14-1/2 in |
| Weight Capacity | 50 lbs |
Product Details
| Type | Recycling Bin |
| Number of Openings | 1 |
| Color | Blue |
| Percent Recycled Content | 35 Percent |
| Lid | No |
| Capacity | 18 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | 240772 |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | We Recycle |
| Shape | Rectangle |
| Brand | Global Industrial |