Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115759

MPN #: F18743-1016

Bel-Art No-Wire™ Round Rack 187431016, Polypropylene, For 13-16mm Tubes, 14 Places, Red, 1/PK

Product Description
These No-Wire™ racks fit neatly into round containers such as ice buckets and beakers, as well as desiccators.

Features:
  • Special blend of autoclavable polypropylene is heavier than water so rack remains stable at the bottom of water baths or ice baths
  • All racks have a base and two tiers of grids with numbered and lettered rows for identification
  • Base has four feet which fit into the top of identical racks for easy stacking
  • Small rack features a removable, snap-on loop handle for easy retrieval
  • Steam autoclavable at 121°C (250°F)
  • Racks are shipped flat and can be easily assembled


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3-3/4 in
Height3-1/4 in

Product Details

Capacity13-16mm Tubes
MaterialPolypropylene
Package Quantity1
DescriptionNo-Wire™ Round Rack
ColorRed
Manufacturers Part NumberF18743-1016
Places14
BrandBel-Art