- Six columns hold up to fifty-four Petri dishes with lids
- 10½ x 6¾" base area preserves benchtop space
- Large center divider has space for labeling; includes a carrying handle that does not interfere with samples
- Up to four racks can be stacked together and interlocked to prevent accidental knock over
- Finger access slots in the base allow a stack of dishes to be safely removed from the rack with a secure grip.
- Steam autoclavable at 121°C (250°F)
Bel-Art 60mm Petri Dish Rack, 10 1/2 x 6 3/4 x 6 3/4", 54 Places, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
This rack is useful for safe transport and incubation of 60mm Petri dishes and helps to streamline benchtop sample processing. Rack base is epoxy coated steel, and all other parts are made of white polypropylene. Racks are shipped flat and easily assemble in minutes.
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F18991-0060 |
| Package Quantity | 1 |
| Brand | Bel-Art |