Witt Industries Recycling Can, 20 Gallon, Blue
|
Questions & Answers (0)
Product Description
Economical recycling container is made using 80% recycled material and 100% post-consumer recyclable steel with a blue powder coat finish that is fire-safe for durability. Round recycling receptacle offers 20 gallon capacity. Lid features opening for Cans Only access. Includes decals for easy recycling identification. Recycling garbage can measures 16dia. x 30H.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 30 in |
| Diameter | 16 in |
Product Details
| Type | Decorative Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Opening | Cans Only |
| Percent Recycled Content | 80 Percent |
| Lid | Yes |
| Capacity | 20 gal |
| Lid Type | Recycling Lid |
| Material | Steel |
| Manufacturers Part Number | 10/1DTDB |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Bottles & Cans |
| Percent Post Consumer Recycled Content | 100 Percent |
| Container Markings | Cans Only, Recycle |
| Shape | Round |
| Brand | Witt Industries |