Offices To Go™ Round Table - 36"W x 29-1/2"H - Artisan Gray
|
Questions & Answers (0)
Product Description
Offices To Go™ Round Table/Cross Base, 36"W x 29-1/2"H, Artisan Gray
Offices to Go Superior Laminate 36" Round Table/Cross Base, 36"W x 29.5"H, Artisan Gray. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Superior Laminate 36" Round Table/Cross Base, 36"W x 29.5"H, Artisan Gray. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Series | Offices To Go |
| Top Color Family | Gray |
| Description | Round Table |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL36R-AGL |
| Shape | Round |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |