Toter® Round Trash Can With Lift Handle, 32 Gal. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Toter® Round Trash Can was designed to withstand heavy and continuous use both indoors and out. Our Advanced Rotational Molding manufacturing process eliminates built in stress, weakness, and brittleness that's associated with plastic injection containers, lending itself to a more durable trash can that is engineered for toughness and high impact resistance. The Toter® Round Can is the perfect solution for industrial, construction, food service, healthcare, and institutional environments.
PRICE
$60.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/8 in |
| Depth | 26-1/2 in |
| Height | 28 in |
| Diameter | 22 in |
Product Details
| Assembly Required | No |
| Type | Utility Trash Can |
| Color | Black |
| Lid | No |
| Capacity | 32 gal |
| Lid Type | Open |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | RND32-B0200 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Toter |