Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB2229806

MPN #: SSC35-00GST

Toter Slimline Trash Can, 35 Gallon, Greystone

Product Description
The Toter Square Slimline Container is manufactured through their Advanced Rotational Molding process using medium density polyethylene for superior durability. Flexible and impact-resistant, with Rugged Rim technology and added materials in critical-wear areas to provide toughness in the areas that take the most abuse. Featuring a beautiful granite finish and slim profile, this can provides a sleek and convenient space saving trash solution. Available in 21 gallon, 23 gallon, 25 gallon, 35 gallon, and 50 gallon with multiple lid styles.

Features:
  • Made with Advanced Rotational Molding, Toter cans are built for toughness and maximum impact resistance
  • Toter Slimline cans are flexible to easily handle day-to-day use
  • Rugged Rim technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Textured granite finish masks normal wear and tear by helping to hide scuffs, scratches, and unsightly dirt
  • No-show bag holder straps hide unsightly can liners while keeping them securely in your can
  • Finger grip recesses for easier manual dumping
  • Available in 23 gallon, 25 gallon, 35 gallon, and 50 gallon
  • Multiple lid styles are available, sold separately


PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/4 in
Depth20-3/4 in
Height30 in
Weight9 lbs

Product Details

Assembly RequiredNo
TypeSlim Trash Can
Liner MaterialNo
ColorGray
LidYes
Capacity35 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSSC35-00GST
Indoor/OutdoorIndoor/Outdoor
ShapeSquare
BrandToter