x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Round Vinyl Stool, 16" Diameter Seat, Black

Lorell® Round Vinyl Stool, 16" Diameter Seat, Black

Item #: WBB836596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® Round Vinyl Stool, 16" Diameter Seat, Black

Backless stool features a 16" round vinyl-covered seat, 2" dual wheel casters, and a chrome five-star base. Functions include pneumatic seat-height adjustment from 17" to 22-1/2" and 360° swivel. Height adjusts easily in a 5" range with a lever under the seat. Stool holds up to 250 lb. 5-Year Limited Warranty.

  • BRAND Lorell
  • WIDTH INCHES 16
  • DEPTH INCHES 16
  • HEIGHT INCHES 22-1/2
  • ARM TYPE Armless
  • ASSEMBLY Unassembled
  • DESCRIPTION Round Stool
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Steel
  • PACKAGE QUANTITY 1
  • SEAT WIDTH INCHES 16
  • SEAT DEPTH INCHES 16
  • SEAT CONSTRUCTION Vinyl
  • STYLE Task Stool
  • CASTER TYPE Dual Wheel
  • HEIGHT ADJUSTMENT Pneumatic
  • BACK TYPE Backless
  • BASE 5 Legged
  • CAPACITY LBS. 250
  • WITH FOOT REST No
  • WITH CASTERS Yes
  • SEAT HEIGHT MAXIMUM INCHES 22-1/2
  • MANUFACTURERS PART NUMBER LLR69513
  • SEAT COLOR Black
  • SEAT HEIGHT MINIMUM INCHES 17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Round Vinyl Stool, 16" Diameter Seat, Black

Lorell® Round Vinyl Stool, 16" Diameter Seat, Black

Item #: WBB836596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Round Vinyl Stool, 16" Diameter Seat, Black
    Lorell® Round Vinyl Stool, 16" Diameter Seat, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant