x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Round Vinyl Stool With Back, 16" Diameter Seat, Black

Lorell® Round Vinyl Stool With Back, 16" Diameter Seat, Black

Item #: WBB836618

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® Round Vinyl Stool With Back, 16" Diameter Seat, Black

Pneumatic height stool with back features a 16" round vinyl covered seat, dual wheel casters, and a chrome base. Functions include pneumatic seat-height adjustment from 17" to 22-1/2", back-height adjustment, seat-depth adjustment and 360° swivel. Back measures 16" wide x 10" high. Stool holds up to 250 lb. 5-Year Limited Warranty.

  • BRAND Lorell
  • WIDTH INCHES 16
  • DEPTH INCHES 16
  • HEIGHT INCHES 22-1/2
  • ARM TYPE Armless
  • ASSEMBLY Unassembled
  • BACK WIDTH INCHES 16
  • BACK HEIGHT INCHES 10
  • DESCRIPTION Round Stool With Back
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Steel
  • PACKAGE QUANTITY 1
  • SEAT WIDTH INCHES 16
  • SEAT DEPTH INCHES 16
  • SEAT CONSTRUCTION Vinyl
  • STYLE Task Stool
  • CASTER TYPE Dual Wheel
  • HEIGHT ADJUSTMENT Pneumatic
  • BACK TYPE Mid Back
  • BASE 5 Legged
  • CAPACITY LBS. 250
  • WITH FOOT REST No
  • WITH CASTERS Yes
  • SEAT HEIGHT MAXIMUM INCHES 22-1/2
  • MANUFACTURERS PART NUMBER LLR69511
  • SEAT COLOR Black
  • SEAT HEIGHT MINIMUM INCHES 17
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 31, 2013

    Outstanding Quality
    Your review:
    Pay the extra $20 and get this model over the other one sold by Global. I have both and this one is hands down better quality. Very comfortable. Very high quality vinyl covering.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Round Vinyl Stool With Back, 16" Diameter Seat, Black

Lorell® Round Vinyl Stool With Back, 16" Diameter Seat, Black

Item #: WBB836618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Round Vinyl Stool With Back, 16" Diameter Seat, Black
    Lorell® Round Vinyl Stool With Back, 16" Diameter Seat, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant