- High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
- 1" I.P.S. Screwdriver Bak-Chek Angle Stop
- Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
- High Copper,Low Zinc Brass Castings for Dezincification Resistance
- Spud Coupling and Flange for 1" Top Spud
- Free Spinning Vandal Resistant Stop Cap
- Bumper on Angle Stop for open front seat without cover
- 1% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
- Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw
- ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
- Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance
- Flush Accuracy Controlled by CID Technology
- Adjustable Tailpiece
- PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
- 3" Metal Oscillating Push Button on front of valve
Sloan ROYAL 111 HL3 Manual Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Exposed Water Closet Flushometer,for floor mounted or wall hung top spud bowls. High Efficiency 1.28 GPF with a 3" Metal Oscillating Push Button on Front of Valve.
PRICE
$275.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| Color | Silver |
| Series | Royal 111 HL3 |
| Liters per Flush | 6 |
| For Use With | Toilet |
| Finish | Chrome Plated, Semi Red Brass |
| Flush Type | Manual |
| Manufacturers Part Number | 3010030 |
| Installation Type | Exposed |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | No |