Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252805

MPN #: 3910243

Sloan Royal 112 XD Manual Flushometer Valve

Product Description
Sloan Royal 112 XD Chrome

Exposed,Water Saver (3.5 gpf/13.2 Lpf),Water Closet Flushometer with Adjustable Ground Joint Tailpiece,for floor mounted or wall hung 1-1/2" top spud bowls.

  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • Adjustable Ground Joint Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Flush Accuracy Controlled by CID® Technology
  • Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Spud Coupling and Flange for 1-1/2" top Spud
  • High Copper,Low Zinc Brass Castings for Dezincification Resistance
  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker to be molded from PERMEX Rubber Compound for Chloramine Resistance
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
PRICE
$215.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Spud Size1-1/2 in
Tailpiece Size1-1/2 in

Product Details

Gallons per Flush3.5 gal/flush
ColorSilver
SeriesRoyal 112 XD
Liters per Flush13.2
For Use WithToilet
FinishChrome Plated, Semi Red Brass
Flush TypeManual
Manufacturers Part Number3910243
Spud PlacementTop
BrandSloan

Compliance & Certifications

ADA CompliantYes