Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WB236683

MPN #: 3720000

Uppercut™ 3720000 WES-111 High Efficiency Dual Toilet Flushometer for Floor/Wall Mounted Bowls

Product Description
Exposed Water Closet Flushometer with Dual Flush Feature, for floor mounted or wall hung top spud bowls. Dual Flush, Quiet, Exposed, Diaphragm Type, and Chrome Plated Closet Flushometer.

Features:
  • Lifting Handle UP initiates reduced flush (1.1 gpf/4.2 Lpf), eliminating liquid and paper waste, saving a 1/2-gallon of water
  • Pushing Handle DOWN initiates full flush (1.6 gpf/6.0 Lpf), eliminating all waste
  • Reduces water volume by up to 30% when activated UPWARDS
  • Antimicrobial Coating on Handle protects against germs
  • PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Distinctive Green ADA Compliant Metal Non-Hold-Open Handle with Triple Seal Handle Packing signifies Water Conserving Device
  • 1" I.P.S. Screwdriver Bak-Chek™ Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Spud Coupling and Flange for 11/2" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID™ Technology
  • Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX™ Rubber Compound for Chloramine Resistance
  • Includes two (2) adhesive backed Metal Wall Plates etched with Instructions
PRICE
$239.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Spud Size1-1/2 in
Tailpiece Size1-1/2 in

Product Details

Gallons per Flush1.1/1.6 gal/flush
TypeToilet
ColorSilver
SeriesWES-111
Liters per Flush4.2/6
For Use WithToilet
StyleHigh Efficiency Dual Flush
MaterialBrass
Flush TypeManual
Manufacturers Part Number3720000
Installation TypeExposed
Spud PlacementTop
BrandSloan

Warranty

Warranty36 mo

Compliance & Certifications

ADA CompliantYes