- Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
- Piston operation delivers superior flush accuracy and repeatability
- Piston valve remains closed and does not need to be reset after loss of water pressure
- Non-hold open handle
- Positive seal ensures leak-free performance
- No external volume adjustment
- Durable chrome-plated cast brass construction is ideal for commercial applications
- Chloramine-resistant EPDM seals
- Adjustable tailpiece for rough-in flexibility
American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF
|
Questions & Answers (0)
Product Description
Features:
CLEARANCE PRICE
$199.95was $224.99
Save $25.04 (11%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Gallons per Flush | .5 gal/flush |
| Color | Chrome |
| Series | FloWise |
| For Use With | Urinal |
| Liters per Flush | 1.9 |
| Flush Type | Manual |
| Manufacturers Part Number | 6045051.002 |
| PSI | 25-80 psi |
| Spud Placement | Top |
| Brand | American Standard |
Compliance & Certifications
| ADA Compliant | Yes |