Hopper Trucks
Hopper trucks are heavy-duty material handling carts designed for efficient transportation and disposal of bulk materials or waste. Designed with a convenient cutaway opening that offers easy access for loading and unloading. Bulk transport trucks are constructed of durable materials and feature sturdy casters for additional support and optimal maneuverability around tight corners. Hopper trucks are ideal for material handling in warehouses, production facilities, hotels, and more.
Most Relevant
Hopper Front Plastic Bulk Trucks

Hopper front bulk trucks provide a lightweight yet durable solution for transporting materials. Bulk trucks have a convenient cutaway opening that offers easy access for loading and unloading. Rust-resistant steel dolly base provides long-lasting durability. Hopper front bulk trucks are available in various colors and sizes.
| Compare | Image | Capacity | Capacity Bushel | Weight Capacity | Caster Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 43 ft³ | 34.5 bu | 500 lbs | (2) Swivel, (2) Rigid | Global Industrial | WB987556BL | $939.00 | |||
![]() | 48 ft³ | 38.5 bu | 500 lbs | (4) Swivel | Black | Diversified Plastics | WBB3162100 | $999.00 | ||
![]() | 48 ft³ | 38 bu | 800 lbs | (2) Swivel, (2) Rigid | Blue | Royal Basket Trucks | WBB3239882 | $999.00 | ||
![]() | 48 ft³ | 38.6 bu | 800 lbs | (2) Swivel, (2) Rigid | Blue | Royal Basket Trucks | WBB2214208 | $1,575.00 | ||
![]() | 46 ft³ | 37 bu | 1000 lbs | (2) Swivel, (2) Rigid | Blue | TechStar Plastics | WBB3800106 | $949.00 | ||
![]() | 38 ft³ | 30 bu | 1120 lbs | (2) Swivel, (2) Rigid | Dandux | WB168154RD | $899.00 | |||
![]() | 48 ft³ | 39 bu | 1120 lbs | (2) Swivel, (2) Rigid | Dandux | WB168155GY | $995.00 | |||
![]() | 48 ft³ | 38 bu | 100 lbs | - | R&B Wire Products | WBB3220385 | $199.95 | |||
![]() | 48 ft³ | 38 bu | 100 lbs | - | R&B Wire Products | WBB3220191 | $199.95 | |||
![]() | 58 ft³ | 47 bu | 1120 lbs | (2) Swivel, (2) Rigid | Dandux | WB168156BL | $1,199.00 |
Showing 1-10 of 13 results
Hopper Front Plastic Security Bulk Trucks

Hopper front plastic bulk trucks help protect materials in need of frequent loading and unloading. The security bulk truck's polyethylene construction withstands indoor or outdoor conditions. Unit wheel casters provide easy steering control, and some bulk trucks have optional spring lift platforms available to enhance loading speed and safety performance. Available in various sizes and styles.
Hopper Front Bulk Wire Trucks

Hopper front bulk wire trucks are ideal for bulk material handling. Wire trucks are lined with vinyl that is mold, mildew, and tear resistant for long lasting durability. Heavy duty polyurethane casters provide additional support and allow the truck to move smoothly. Various colors are available.
Plastic Hopper Bulk Trucks

Plastic hopper bulk trucks are durable and designed to carry heavy-duty loads. These linen carts are ideal for commercial laundry applications. The tub has all swivel casters for easy maneuverability and a powder-coated steel frame for lasting durability. Various colors are available.













