Royal Basket Trucks® Poly Truck, 14 Bu, Blue, Wood Base, All Swivel - R14-BLX-PTA-4UNN
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for general material handling, laundry, trash/recycling and more. Seamless polyethylene body is mounted to a kiln-dried hardwood base. Cart moves easily on 4" polyurethane casters. Bolt through body attachment. Ships fully assembled. Carts nest for shipping and storage. Made in the USA. Standard color blue; additional colors available. Upgrades and accessories available such as larger casters, drain plugs and lids.
PRICE
$525.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 32 in |
| Height | 34 in |
| Weight Capacity | 800 lbs |
| Weight | 47 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Plastic Bulk Box Truck |
| Color | Blue |
| Caster Type | (4) Swivel |
| Capacity Bushel | 14 bu |
| Capacity | 17 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | R14-BLX-PTA-4UNN |
| Duty | Medium Duty |
| Base Material | Wood |
| Brand | Royal Basket Trucks |