Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133405

MPN #: 56383509

Nilfisk Advance BU800™ 20BT Battery Burnisher, 200AH, 2.5 HP

Product Description
With a double-pivot pad-driver design for a more consistent gloss, 20" polishing path and the best passive dust control on the market for superior indoor air quality, the BU800 walk-behind floor burnisher provides the most technically advanced method for restoring and maintaining a high-gloss shine on floors. Superior Shine. Easy-to-Use Design. The BU800™ 20B/20BT Battery Burnisher is a high-performance, easy-to-use floor buffer designed for polishing medium and large hard floors. With a rigid frame and nine vibration isolators, the BU800 delivers one of the smoothest burnishing experiences on the market. Benefits of BU800 Battery Burnishers With a double-pivot pad-driver design for a more consistent gloss, 20" polishing path and the best passive dust control on the market for superior indoor air quality, the BU800 walk-behind floor burnisher provides the most technically advanced method for restoring and maintaining a high-gloss shine on floors.

Features:
  • Simplify operation and maximize efficiency with the easy-to-use controls and self lowering burnishing deck
  • Deliver a consistent gloss with the double-pivot pad-driver design, which ensures the burnishing pad stays aligned and allows the pad to follow the floor contours
  • Take advantage of the best passive dust control on the market - a felt seal contains all dust in a specially designed shroud and directs it into a dual-port disposable filter bag
  • Ensure operator safety with the angle-activated safety switch, high mobility and superior sight lines
  • Increase runtime with dependable wet batteries or maintenance-free, longer lasting AGM gel type batteries


PRICE
$14,735.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Cleaning Width20 in

Product Details

Battery Type234 Ah AGM
Assembly RequiredNo
RPM2000 rpm
TypeWalk Behind Burnisher
Horsepower2.5 HP
ColorGray
Voltage36 V
Manufacturers Part Number56383509
Batteries234 Ah AGM
Decibels68
Brush Motor RPM2000 rpm
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL