Commercial FIBC Bulk Bags, Duffel Top & Spout Bottom, 35"L x 35"W x 50"H, 3000 lb Capacity, Pk of 5
Write a Review
|
Questions & Answers (0)
Product Description
A pack of five 35" x 35" x 50" Duffel top bags with a flat/spout bottom, 3,000 lb. rating. 4 corner lift loops, UVI rated, duffel top with ties. Premium webbing. 3,000 lb. bags are popular in all areas of manufacturing, overseas shipping, aerial work, and agriculture.
For use in overseas shipping, aerial work, dairy industry, dry goods, powders, agriculture, hemp and cannabis, food industry, material handling, manufacturing and more.
For use in overseas shipping, aerial work, dairy industry, dry goods, powders, agriculture, hemp and cannabis, food industry, material handling, manufacturing and more.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 50 in |
| Size (L x W x H) | 35 x 35 x 50 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Duffel Top, Spout Bottom |
| Lid | No |
| Capacity | 43.1 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 5 |
| Manufacturers Part Number | GL50UDS-5 |
| Bushel Capacity | 34.63 |
| Brand | ShopTough |