Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180033

MPN #: RPB3511X4

Pyramex® RPB35 Parka Jacket, 4XL, Black

Product Description
Features:
  • ANSI Type O Class 1
  • Black background rip-stop polyester shell
  • Teflon® treated- 2" non-connected silver reflective material
  • Quilted interior- Elastic band at wrists
  • Concealed detachable hood with drawstring and slack adjustment
  • Interior access zipper for print customization
  • Dual zipper front closure with hook and loop storm flap
  • Badge lanyard, d-ring hook and 2 mic tabs
  • Heat sealed seams
  • Drawstring around bottom- Waterproof
  • 5 pockets: 3 outer, 2 inner
Standards
  • Meets ANSI/ISEA 107-2020 Type O Class 1 Not FR
  • ANSI/ISEA 107-2020: AATCC 127 Waterproof Testing
Materials
  • Parka: 300D polyurethane (PU) coated waterproof polyester shell, Teflon treated
  • Lining: 140gsm quilted polyester cotton with 210T taffeta
  • Reflective tape: Generic flat silver - segmented
  • Lime contrasting trim: 120gsm solid knit 100% polyester
Parka Closure:
  • Front: 8# black resin zipper from bottom of jacket to top of collar
  • Wrists: Elastic band
  • Hood: Hook and loop
  • Bottom: Elastic drawstring
Reflective Striping:
  • Two 2" Generic segmented heat-sealed reflective stripes applied horizontally
  • Two 2" Generic segmented heat-sealed reflective stripes run vertically from top of upper pocket over shoulders to top of back side of horizontal stripe
  • Two 2" Generic segmented heat-sealed reflective stripes around both long sleeves
  • One 2" Generic flat silver broken reflective stripe run vertically on back of parka collar


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/4
Size4XL
Fits Chest Size58-60

Product Details

Number of Pockets8
MaterialPolyester
Front ClosureZipper
GenderUnisex
Manufacturers Part NumberRPB3511X4
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandPyramex Safety
TypeWaterproof Jacket
Reflective TapeYes
ColorBlack
Number of Inside Pockets5
StyleWaterproof Parka
InsulatedYes
Closure TypeZipper
High VisibilityNo
DescriptionParka Jacket
Package Quantity1
Lining MaterialQuilted Polyester Cotton, 210T Taffeta

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type O Class 1