Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB2399293

MPN #: RPG05-0935

Speakman RPG05-0935 Tamper Evident Ties

Product Description
The Speakman Tamper Evident Ties are easy to apply and can be used with SE-4300, SE-4400, SE-4320, SE-4360, SE-4380, SE-4930, E-4330.

PRICE
$9.60

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

TypeReplacement Part
DescriptionTamper Evident Ties
Manufacturers Part NumberRPG05-0935
For Use WithSpeakman SE-4300/SE-4400/SE-4320/SE-4360/SE-4380/SE-4930/SE-4330
BrandSpeakman

Warranty

Warranty1 Year Limited