Inspection tags for Guardian emergency eyewash and shower units.
Guardian Equipment 250-060R Inspection Tags, Pack Of 20
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Part |
| Includes | Instructions, Installation Hardware |
| Material | Paper |
| Package Quantity | 20 |
| Description | Inspection Tags |
| For Use With | 250-060R |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |
Related Products
Designed for locations where space is at a premium or the emergency safety shower needs to be enclosed, this all-in-one ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry. The cubicle shower has a stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life. The exterior sheeting includes universal pictogram signs and green and white safety stripes. Mounted on the inside of the cubicle for maximum benefit, the eye/face wash with high, ANSI-compliant ...
Removable, self-draining nozzle constructed from a durable nylon material. High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation. Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. Ideal in factories, schools, laboratories or other indoor environments where space is at a premium, use this ring main ...
Designed for locations where space is at a premium or the emergency safety shower needs to be enclosed, this all-in-one ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry. The cubicle shower has a stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life. The exterior sheeting includes universal pictogram signs and green and white safety stripes. Sump pump incorporates an integral float switch, which provides automatic pump control in the form of a ...
This freeze protected and insulated shower is intended for use where there is a possibility of the water inside of the shower freezing due to extreme cold climates. It features trace tape heating with polyethylene jacket and polyurethane foam insulation to improve frost protection and strength. This floor mounted emergency combination shower features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies ...
For cold climates with a minimum ambient operating temperature of -4°F (-20°C) or above-trace tape heating with polyethylene jacket and polyurethane foam insulation improve frost protection and strength. Suitable for both Class 1 Division 2 hazardous areas, as well as non-hazardous areas. Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. This freeze protected and insulated drench shower is intended for use where ...