Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WB672037

MPN #: OCV

Speakman Optimus™ Dust Cover for Eye & Face Wash, OCV

Product Description
Speakman Optimus™ Dust Cover for Eye & Face Wash, OCV

Dust over for Optimus™ eye and face wash stations. Corrosion resistant ABS plastic. ADA configurable. This cover can be field installed to plastic or stainless steel Optimus™ bowls. For use with Speakman Optimus™ stations: SE-1000, SE-1050, Se-1100, SE-1150, SE-1200 and SE-1250.

Features
  • Easy to install dust cover for all Optimus eye/face wash bowls.
  • Cover can be installed on existing bowl in the field.
  • Easy activation with side push handle.
  • Handle that activates spray opens the cover.
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/64 in
Width10-7/64 in
Height2-51/64 in

Product Details

StyleOptimus™ Dust Cover
TypeAccessory
MaterialPlastic
DescriptionEye/Face Wash Cover
ColorGray
For Use WithSpeakman Optimus Stations/SE-1000/SE-1050/SE-1100/SE-1100,SE-1150/SE-1200,
Eyewash ActivationPush Handle
BrandSpeakman