Designed as an alternative means of operating the eye/face wash fountain, the treadle type foot control quickly attaches to an existing unit. As a fail-safe precaution, these eyewashes can still be operated by hand should the treadle be obstructed in any way. This G-style treadle is for use on most heated and unheated eye/face wash and combination showers.
Hughes Safety Shower Treadle, G-Style, TREADLE-G
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 9-29/32 in |
| Height | 1 in |
| Weight | 9 lbs |
Product Details
| Type | Accessory |
| Material | Stainless Steel |
| Description | Treadle Foot Control |
| Color | Red |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
Related Products
Heavy-duty drench shower tester provides a convenient way to comply with ANSI specifications for weekly testing on all drench showers without getting wet. A funnel directs water to a drain or bucket (not included) and prevents splashing of the surrounding area. The aluminum handle provided makes it easy to position the funnel under the showerhead. Watertight, Chemical-Resistant Funnel Easy-to-Reach, 6-Foot Aluminum Handle One Year Limited Warranty
The model 9083 HawsCLEAN™ cleansing stick is the safe and effective way to prevent the growth of Legionella, E-Coli and other harmful bacteria in most portable gravity fed or pressurized emergency eyewash equipment. Simple to install and maintain, the HawsCLEAN cleansing stick is non-chemical, non-powered, environmentally friendly and cost effective. Provides clean water and ANSI compliance in equipment up to 15 gallons (60 L) for up to three years when serviced just once annually. Simply immerse the stick in the tank and the process of protection starts immediately.
These valves blend hot and cold supply water to deliver tepid water (85°F / 29°C) to emergency equipment, and with a range of 2 to 70-3/16 GPM at 30 PSI (7-5/8 to 265-11/16 LPM at 2 BAR G), this high-capacity valve is sufficient for multiple emergency showers and/or eyewash stations installed in the same supply line. The valve can be installed into existing emergency shower applications and can be used to the control the temperature of recirculating as well as non-recirculating supply systems. Helps meet ANSI Z358.1-2014 and accurately controls outlet temperature in accordance ...
This retrofit kit fits most top mounted safety shower valves with 1-inch NPT connections. Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Features: High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching
Haws® Emergency Valve For Eyewash Station, 12 GPM Model 9201EFE (patent pending) is a thermostatic mixing valve that mixes hot and cold water to supply tempered water of up to 12 gpm (45.4 L) for emergency eyewash fixtures. Unit employs a paraffin filled thermostatic mixing element. Lowest internal pressure drop where supply pressure is low, and a high Cold Water Bypass flow rate of 10 gpm (37.8 L). The improved brass design with a one piece casting uses internal check stops, over-sized valve seats, a shuttle design that eliminates valve binding, and a funnel design to improve temperature ...