Speakman RPG38-0433 2-Pack of Spray Heads
Write a Review
|
Questions & Answers (0)
Product Description
The Speakman RPG38-0433 is a 2 pack of spray heads for the SE-4300, SE-4320, SE-4360, SE-4380, SE-4330, SE-4930.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Replacement Part |
| Description | Spray Heads |
| Manufacturers Part Number | RPG38-0433 |
| For Use With | Speakman SE-4300/SE-4320/SE-4360/SE-4380/SE-4330/SE-4930 |
| Brand | Speakman |
| Number of Heads | 2 |
Warranty
| Warranty | 1 Year Limited |