Bradley® 115-111 Spray Head
Write a Review
|
Questions & Answers (0)
Product Description
Replacement sprayhead. For use with Bradley® Eyewash stations.
PRICE
$36.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Spray Head |
| Color | Silver |
| Shower Head Material | Stainless Steel |
| Manufacturers Part Number | 115-111 |
| For Use With | Eyewash stations |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |