FS-Plus spray head for Guardian eye/face wash and combination eye/face wash and shower safety stations. Features integral flip top dust cover and 3.2 GPM flow control.
Guardian Equipment AP470-021 FS-Plus Spray Head, Replacement
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shower Head Diameter | 10 |
Product Details
| Type | Replacement Part |
| Shower Flow Rate | 3.2 |
| Shower Head Color Family | Orange |
| Includes | Instructions, Installation Hardware |
| Material | Polypropylene Plastic |
| Package Quantity | 1 |
| Description | Spray Head Replacement |
| For Use With | G1750/G1750P/G1760/G1760P/G1950/G1996/G5020/G5025/Mfr. No. G1950P |
| Brand | Guardian Equipment |
| Number of Heads | 1 |
Warranty
| Warranty | 2 Years Limited |