Beta RSC24 Heavy Duty Rolling Tool Cabinet, 5 Drawers, 29-1/8"W x 17-1/2"D x 38-1/8"H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected from spills and scratches by a foam rubber mat liner. Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These heavy-duty tool chest are manufactured in Italy and have a static load capacity of 1760 lbs. (800 kg) supported by heavy duty 5" (125mm) casters. There is a front centralized safety lock and a bottle or spray can holder that can be applied on either side of the tool chest. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Structure 20 gauge steel/drawers 22 gauge steel. Drawer sizes include (2) 70mm (2-3/4") tall drawers, (2) 140mm (5-1/2")tall drawers, and (1) 280mm (11") tall drawer to accommodate larger tools. Measures 29-1/8"W x 17-1/2"D x 38-1/8"H, and weighs 132.3 lbs. empty.
PRICE
$1,329.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/8 in |
| Depth | 17-1/2 in |
| Height | 38-1/8 in |
| Weight | 132.3 lbs |
| Caster Size | 5 in |
| Gauge | 20 ga |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Orange |
| Series | RSC24 |
| Number of Drawers | 5 |
| Style | Bottom |
| Capacity | 1,760 lbs |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | 024004651 |
| Drawer Capacity | 150 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |