Beta RSC24 Wood Worktop Accessory, 27-15/16"W x 15-3/16"D x 1-1/8"H, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This wood worktop with a clear, semigloss protective finish fits the Beta RSC24 series of rolling tool cabinets series of tool carts. The worktop footprint is specifically designed to fit inside the perimeter lip of the poly top so that the toolholder holes aren't covered. With a simple drop-in installation, replacement of a worn-out top is just as easy. This worktop accessory measures 710mm L x 385mm W x 28mm H (27-15/16" x 15-3/16" x 1-1/8").
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-15/16 in |
| Depth | 15-3/16 in |
| Height | 1-1/8 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Wood Worktop |
| Color | Brown |
| Series | RSC24 |
| Material | Wood |
| Manufacturers Part Number | 024004901 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |