Beta RSC24 Document Holder Accessory, 15-3/8"W x 2-9/16"D x 11"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This convenient document holder keeps papers and manuals close at hand. It attaches easily to the side of the RSC24 series of rolling tool cabinets. Measures 15-3/8"W x 2-9/16"D x 11"H. Compatible with items RSC24, RSC24A, RSC24AXL.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 2-9/16 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Document Holder |
| Color | Gray |
| Series | RSC24 |
| Material | Metal |
| Manufacturers Part Number | 024004907 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |