Beta RSC28 SuperTank Rolling Tool Cabinet, Wood Top, 10 Drawers, 48-5/8" x 31-1/2" x 37-1/8", Red
Write a Review
|
Questions & Answers (0)
Product Description
Beta's RSC28 Super Tank rolling tool cabinet has a wood worktop with holes for a vice and includes 5 front drawers and 5 side drawers for ultra-organization. The drawers feature ball bearing slides, with nylon and fiberglass fronts and the drawer bases are protected from spills and scratches by foamed rubber mats. The static load capacity is 2645 lbs. (1200 kg) supported by 4 high capacity 6" casters: 2 fixed and 2 steering with brakes. Additional features include: 2 centralized locks, 4 bottle holders, 6 side tote trays, side compartment with foldaway locking door and a 5" (135mm) high storage compartment with plastic-covered base. Measures 48-5/8"W x 31-1/2"D x 37-1/8"H.
PRICE
$3,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-5/8 in |
| Depth | 31-1/2 in |
| Height | 37-1/8 in |
| Weight | 286.6 lbs |
| Caster Size | 6 in |
| Gauge | 20 ga |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Red |
| Series | RSC28 |
| Number of Drawers | 10 |
| Style | Bottom |
| Capacity | 2645 lbs |
| Slide Type | Ball Bearing |
| Number of Shelves | 6 |
| Material | Steel |
| Manufacturers Part Number | 028003003 |
| Drawer Capacity | 150 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |