Beta RSC24 Computer Bracket Laptop Holder Accessory, 16-7/16"W x 12-5/8"D x 11-13/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This laptop computer bracket easily mounts to the RSC24 series of rolling tool cabinets. Keep your laptop close by, saving time from running back and forth to and from your shop desk. The sliding drawer is handy for pens, papers, small tools. With removable drawer. Compatible with items RSC24, RSC24A, RSC51, RSC24AXLP/7.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-7/16 in |
| Depth | 12-5/8 in |
| Height | 11-13/16 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Laptop Holder |
| Color | Gray |
| Series | RSC24 |
| Material | Metal |
| Manufacturers Part Number | 024004909 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |